
FASTON 250 PIGGY-BACK REC 18-14 AWG BR
Mfr # 42741-1
Zoro # G500979988
product price: $0.18
/eaSold in multiples of 2500 for $450.00
Key Features
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
0.82 to 2.08 mm²
Overall Length
0.77 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42741-1
Zoro #
G500979988
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.77 in
Details
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
0.82 to 2.08 mm²
Seam
Open
Standards
CSA Certified; UL Rating
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Quick Connect Tab & Receptacle
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Terminal Orientation
Piggyback
Insulation Dia
0.12 to 0.17 in
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.