
FASTON .250 PIGGY-BACK REC 18-14AWG BR
Mfr # 62223-1
Zoro # G800980035
product price:Â $0.26
/ea
Sold in multiples of 2500 for $650.00
Key Features
Insulation Type
Non-Insulated
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Overall Length
0.77 in
Seam
Open
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62223-1
Zoro #
G800980035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.77 in
Details
Insulation Type
Non-Insulated
Wire Range
0.82 to 2.08 mm²
Connection Type
F-Crimp
Seam
Open
Standards
CSA Certified; UL Rating
Features
Wire Insulation Support
Connection Material
Brass
Terminal Type
Quick Connect Tab & Receptacle
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.12 to 0.17 in
Contact Plating Material
Unplated
Terminal Orientation
Piggyback
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.