This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
444334-1
Zoro #
G700979689
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
0.67 in
Details
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Wire Range
0.32 to 0.82 mm²
Seam
Open
Max. Voltage
240V
Max. Temp.
221 Degrees F
Standards
UL Rating
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Unplated
Terminal Orientation
Straight
Insulation Dia
0.091 to 0.13 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.