Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 REC 0.3-0.8 MM2  ELECTRO TPBR 444334-2

FASTON 250 REC 0.3-0.8 MM2 ELECTRO TPBR (Discontinued)

  • Mfr # 444334-2
  • Zoro # G800966329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444334-2
Zoro #
G800966329
UPC #
-
Country of Origin
Brazil

Dimensions

Wire Size
.32-.82 mm2
Overall Length
.67 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.091 - .13 in
Receptacle Stock Thickness
.016 in
Plating Thickness
39.37 µin
Wire Insulation Diameter (Max)
.13 in

Details

Terminal Type
Receptacle
Mating Retention Type
Dimple
Wire Insulation Support
With
Barrel Type
Open
Fully Insulated
No
FASTON
Yes
Terminal Orientation
Straight
Insertion Force
Low
Discrete Wire Type
Stranded
Operating Temperature Range
-55 105 °C
Contact Base Material
Brass
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
Voltage (Max)
240 V
Terminal & Splice Style
Receptacle
UL Rating
Listed
Wire/Cable Type
Discrete Wire
Plating Material
Tin
Crimp Type
F-Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.