
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160650-2
Zoro #
G900966083
UPC #
-
Country of Origin
China
Dimensions
Receptacle Stock Thickness
.032 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
PCB Thickness (Recommended)
.093 .25 in
Terminal Size
6.35
Height Off PCB
6 mm
Details
Terminal Type
Receptacle
Terminal Angle
90°
Operating Temperature Range
-30 110 °C
Extension Below Board
3 mm, .118 in
Terminal & Splice Style
Receptacle
Termination Method
Through Hole
Wire Insulation Support
Without
Terminates To
Printed Circuit Board
Plating Material
Tin
Insertion Force
Normal
Underplating Material
Brass
Terminal Orientation
Flag
Stud Hole
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.