
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160807-2
Zoro #
G900978987
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.755 in
Details
Wire Range
20 to 15 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Max. Temp.
194 Degrees F
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Standards
CSA Certified; UL Rating
Terminal Type
Quick Connect Receptacle
Contact Plating Material
Unplated
Insulation Dia
0.09 to 0.13 in
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.