Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250  REC 0.5-1.5 MM2   TPBR 5-160506-2

FASTON 250 REC 0.5-1.5 MM2 TPBR (Discontinued)

  • Mfr # 5-160506-2
  • Zoro # G500966483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-160506-2
Zoro #
G500966483
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.795 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Width
.25 in
Accepts Wire Insulation Diameter Range
.091 - .13 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Terminal & Splice Style
Receptacle
Connection Capacity
Single
Contact Base Material
Brass
Barrel Type
Open
Wire/Cable Type
Discrete Wire
Line
Premier
Fully Insulated
No
CSA Certified
Yes
Terminal Orientation
Straight
UL Rating
Listed
Insertion Force
Normal
Wire Insulation Support
With
Mating Retention Type
Dimple
FASTON
Yes
Discrete Wire Type
Stranded
Plating Material
Tin
Disconnect Type
Quick Connect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.