Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity FASTON 250 REC 1.0-2.5 MM2 CUNI 12ZN24 160808-2

FASTON 250 REC 1.0-2.5 MM2 CUNI 12ZN24 (Discontinued)

  • Mfr # 160808-2
  • Zoro # G200978953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160808-2
Zoro #
G200978953
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.751 in

Details

Insulation Type
Non-Insulated
Wire Range
17 to 13 AWG
Connection Type
F-Crimp
Seam
Open
Max. Temp.
194 Degrees F
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Connection Material
Copper
Terminal Type
Quick Connect Receptacle
Features
Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
0.12 to 0.169 in
Contact Plating Material
Unplated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.