Zoro Homepage
This item is Discontinued.
Te Connectivity FASTON 250 REC 1.0-2.5 MM2  TPBR 1-160304-2

FASTON 250 REC 1.0-2.5 MM2 TPBR (Discontinued)

  • Mfr # 1-160304-2
  • Zoro # G800965803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-160304-2
Zoro #
G800965803
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.795 in
Accepts Wire Insulation Diameter Range
.118 - .169 in
Wire Insulation Diameter (Max)
.169 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.