Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 REC 12-10 AWG TPBR

  • Mfr # 62428-2

  • Zoro # G700966887


product price: $0.13
/ea
Sold in multiples of 9000 for $1,170.00

Key Features

Wire Size
12 - 10 AWG
Overall Length
.77 in
Terminal Type
Receptacle
Accepts Wire Insulation Diameter Range
.15 - .2 in
Discrete Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62428-2
Zoro #
G700966887
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 - 10 AWG
Overall Length
.77 in
Accepts Wire Insulation Diameter Range
.15 - .2 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.2 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.018 in

Details

Terminal Type
Receptacle
Discrete Wire Type
Stranded
Line
Premier
Contact Base Material
Brass
Mating Retention Type
Dimple
Terminal & Splice Style
Receptacle
Disconnect Type
Quick Connect
Barrel Type
Open
Terminal Orientation
Straight
Crimp Type
F-Crimp
Connection Capacity
Single
UL Rating
Listed
Terminates To
Wire & Cable
Plating Material
Tin
FASTON
Yes
Insertion Force
Normal
CSA Certified
Yes
Fully Insulated
No
Wire/Cable Type
Discrete Wire
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.