
FASTON 250 REC 18-14 0.44X50.29 TPBR (Discontinued)
- Mfr # 170213-2
- Zoro # G100965596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170213-2
Zoro #
G100965596
UPC #
-
Country of Origin
China
Dimensions
Wire Size
18 - 14 AWG
Overall Length
.744 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.1 - .17 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.0173 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.