Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 REC HSG 4 CIR NYLON BLK

  • Mfr # 520987-4

  • Zoro # G800957303


product price: $0.26
/ea
Sold in multiples of 650 for $169.00

Key Features

Color
Black
For Use With
Defrost Timer Connector
Length
22.86 mm
Material
Nylon
Standards
CSA Certified; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520987-4
Zoro #
G800957303
UPC #
-
Country of Origin
United States

Dimensions

Length
22.86 mm

Details

Item
Terminal Housing
Color
Black
For Use With
Defrost Timer Connector
Material
Nylon
Standards
CSA Certified; UL Recognized
Flammability Rating
UL 94 V-0
Number of Contacts
4
Connector Type
Receptacle
Terminal Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.