
FASTON 250 REC HSG 4 CIR NYLON RED (Discontinued)
- Mfr # 1-521498-2
- Zoro # G600957053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-521498-2
Zoro #
G600957053
UPC #
-
Country of Origin
United States
Dimensions
Length
27.48 mm
Details
Item
Terminal Housing
Color
Red
For Use With
Printed Circuit Board
Material
Nylon
Terminal Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Contacts
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.