Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 REC HSG PP NAT 154509-4

FASTON 250 REC HSG PP NAT (Discontinued)

  • Mfr # 154509-4
  • Zoro # G000955987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154509-4
Zoro #
G000955987
UPC #
-
Country of Origin
China

Dimensions

Length
9.25 mm
Width
6.35 mm

Details

Item
Terminal Housing
Terminal Type
Receptacle
Max. Temp.
105°C
Material
Polypropylene
Color
Natural
Number of Contacts
1
Flammability Rating
UL 94 V-0
Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.