
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41772-1
Zoro #
G800926873
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
3/4 in
Details
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Standards
CSA Certified; UL Rating
Connection Material
Brass
Terminal Type
Quick Connect Receptacle
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.09 to 0.13 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.