Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 RECEPTACLE 1.0-2.5 MM2  TPBR 181903-1

FASTON 250 RECEPTACLE 1.0-2.5 MM2 TPBR (Discontinued)

  • Mfr # 181903-1
  • Zoro # G100965732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181903-1
Zoro #
G100965732
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
17 - 13 AWG
Overall Length
.795 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.019 in
Wire Insulation Diameter (Max)
.17 in
Accepts Wire Insulation Diameter Range
.118 - .17 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Terminal & Splice Style
Receptacle
Wire Insulation Support
With
Terminal Orientation
Straight
Wire/Cable Type
Discrete Wire
Line
Premier
CSA Certified
Yes
Disconnect Type
Quick Connect
UL Rating
Listed
FASTON
Yes
Barrel Type
Open
Mating Retention Type
Dimple
Plating Material
Tin
Connection Capacity
Single
Discrete Wire Type
Stranded
Crimp Type
F-Crimp
Insertion Force
Normal
Contact Base Material
Brass
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.