Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 RECEPTACLE 10-8 AWG TPBR

  • Mfr # 62998-2

  • Zoro # G300966294


product price: $0.21
/ea
Sold in multiples of 5000 for $1,050.00

Key Features

Wire Size
10 - 8 AWG
Overall Length
.775 in
Terminal Type
Receptacle
Crimp Type
F-Crimp
Barrel Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62998-2
Zoro #
G300966294
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 - 8 AWG
Overall Length
.775 in
Mating Tab Width
.25 in
Wire Insulation Diameter (Max)
.28 in
Accepts Wire Insulation Diameter Range
.23 - .28 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.017 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Barrel Type
Open
FASTON
Yes
Plating Material
Tin
Contact Base Material
Brass
UL Rating
Listed
Wire/Cable Type
Discrete Wire
Mating Retention Type
Dimple
Terminates To
Wire & Cable
Disconnect Type
Quick Connect
Terminal & Splice Style
Receptacle
Insertion Force
Normal
Terminal Orientation
Straight
Connection Capacity
Single
Wire Insulation Support
With
Fully Insulated
No
Line
Premier
Discrete Wire Type
Stranded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.