Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 RECEPTACLE 12-10 AWG PTPBR

  • Mfr # 62011-2

  • Zoro # G600966703


product price: $0.15
/ea
Sold in multiples of 4000 for $600.00

Key Features

Wire Size
12 - 10 AWG
Overall Length
.7 in
Terminal Type
Receptacle
Receptacle Stock Thickness
.0157 in
Mating Tab Width
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62011-2
Zoro #
G600966703
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 - 10 AWG
Overall Length
.7 in
Receptacle Stock Thickness
.0157 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
Wire Insulation Support
Without
Discrete Wire Type
Stranded
FASTON
Yes
Fully Insulated
No
Insertion Force
Low
Terminal Orientation
Flag
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Terminal & Splice Style
Receptacle
CSA Certified
Yes
Contact Base Material
Brass
Disconnect Type
Quick Connect
UL Rating
Listed
Plating Material
Tin
Terminates To
Wire & Cable
Barrel Type
Open
Crimp Type
Tab-Lok
Connection Capacity
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.