
FASTON 250 RECEPTACLE 14-10 AWG BR
Mfr # 60635-3
Zoro # G400979743
product price: $0.12
/eaSold in multiples of 6000 for $720.00
Key Features
Insulation Type
Non-Insulated
Wire Range
2.08 to 5.26 mm²
Connection Type
F-Crimp
Overall Length
0.775 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60635-3
Zoro #
G400979743
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.775 in
Details
Insulation Type
Non-Insulated
Wire Range
2.08 to 5.26 mm²
Connection Type
F-Crimp
Seam
Open
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Terminal Type
Quick Connect Receptacle
Connection Material
Brass
Application
Wire & Cable
Insulation Dia
0.225 to 0.275 in
Contact Plating Material
Unplated
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.