Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 RECEPTACLE 16-12 AWG TPBR

  • Mfr # 63800-1

  • Zoro # G500966421


product price: $0.15
/ea
Sold in multiples of 722 for $108.30

Key Features

Wire Size
16 - 12 AWG
Terminal Type
Receptacle
Wire Insulation Diameter (Max)
.265 in
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63800-1
Zoro #
G500966421
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 - 12 AWG
Wire Insulation Diameter (Max)
.265 in
Receptacle Stock Thickness
.017 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Accepts Wire Insulation Diameter Range
.21 - .265 in

Details

Terminal Type
Receptacle
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Line
Budget
UL Rating
Listed
Fully Insulated
No
Connection Capacity
Single
Terminal & Splice Style
Receptacle
FASTON
Yes
Contact Base Material
Brass
Terminates To
Wire & Cable
CSA Certified
Yes
Wire/Cable Type
Discrete Wire
Insertion Force
Low
Barrel Type
Open
Terminal Orientation
Straight
Wire Insulation Support
With
Disconnect Type
Quick Connect
Mating Retention Type
Dimple
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.