Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON 250 RECEPTACLE 18-12 AWG TPBR

  • Mfr # 42232-3

  • Zoro # G800966985


product price: $0.48
/ea
Sold in multiples of 179 for $85.92

Key Features

Wire Size
18 - 12 AWG
Terminal Type
Receptacle
Contact Base Material
Brass
Barrel Type
Open
Disconnect Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42232-3
Zoro #
G800966985
UPC #
-
Country of Origin
Japan

Dimensions

Wire Size
18 - 12 AWG
Accepts Wire Insulation Diameter Range
.11 - .21 in
Plating Thickness
40 µin
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Receptacle Stock Thickness
.017 in
Wire Insulation Diameter (Max)
.21 in

Details

Terminal Type
Receptacle
Contact Base Material
Brass
Barrel Type
Open
Disconnect Type
Quick Connect
Wire Insulation Support
With
FASTON
Yes
UL Rating
Recognized
Crimp Type
Tab-Lok
Plating Material
Tin
Terminal Orientation
Flag
Mating Retention Type
Dimple
Discrete Wire Type
Stranded
Fully Insulated
No
Terminal & Splice Style
Receptacle
Wire/Cable Type
Discrete Wire
Insertion Force
Low

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.