
FASTON 250 RECEPTACLE 18-14 AWG NPST
Mfr # 60705-1
Zoro # G200979745
product price: $0.25
/eaSold in multiples of 333 for $83.25
Key Features
Wire Range
0.82 to 2.08 mm²
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Overall Length
0.795 in
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60705-1
Zoro #
G200979745
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.795 in
Details
Wire Range
0.82 to 2.08 mm²
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Connection Material
Steel
Wire Type
Stranded, Discrete Wire
Terminal Type
Quick Connect Receptacle
Standards
CSA Certified; UL Rating
Features
Wire Insulation Support, Barrels Pre-crimped
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.12 to 0.17 in
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.