Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTON .250 SERIES (6.3 MM) FLAG

  • Mfr # 62056-3

  • Zoro # G100979814


product price: $0.16
/ea
Sold in multiples of 4000 for $640.00

Key Features

Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Standards
CSA Certified; UL Rating
Connection Type
Tab-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62056-3
Zoro #
G100979814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.67 in

Details

Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Standards
CSA Certified; UL Rating
Connection Type
Tab-Lok
Wire Range
18 to 12 AWG
Terminal Type
Flag
Seam
Open
Terminal Orientation
Right handed
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.