
FASTON .250 SERIES (6.3 MM) TAB BR
Mfr # 62261-1
Zoro # G200941391
product price: $0.46
/ea
Sold in multiples of 185 for $85.10
Key Features
Stud Size
0.13 in
Application
Printed Circuit Board
Max. Temp.
230 Degrees F
Connection Type
Through Hole
Mounting Type
Stud Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62261-1
Zoro #
G200941391
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
0.13 in
Details
Item
Tab
Application
Printed Circuit Board
Max. Temp.
230 Degrees F
Connection Type
Through Hole
Mounting Type
Stud Mount
Terminal Type
Flag
Contact Plating Material
Unplated
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.