Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .250 SERIES (6.3 MM)  TAB   TPBR 41481

FASTON .250 SERIES (6.3 MM) TAB TPBR (Discontinued)

  • Mfr # 41481
  • Zoro # G400941207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41481
Zoro #
G400941207
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.13 in
Length
0.066m

Details

Max. Temp.
230 Degrees F
Connection Type
Through Hole
Terminal Type
Tab
Application
Printed Circuit Board
Mounting Type
Stud Mount
Contact Plating Material
Tin
Terminal Orientation
Straight, 90 °
Series
130018
Type
Drop Tee
Left Trunk Connector
Mini-Change
CSA
LR6837
IP Rating
IP67
LED Indicator
No
Voltage - Maximum
600V AC/DC
Material - Coupling Nut
Die-Cast Zinc
Left Trunk Gender
Female
Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
PVC
Drop Connector
Mini-Change
Color - Cable Jacket
Yellow
Drop Gender
Male
Keyway
Single
UL
E152210
Current - Maximum per Contact
8.0A
Product Name
Mini-Change
Poles
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.