
FASTON 250 SERIES (6.3 MM) TAB TPBR
Mfr # 42506-2
Zoro # G800941432
product price: $0.24
/eaSold in multiples of 385 for $92.40
Key Features
Stud Size
0.13 in
Terminal Type
Tab
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Application
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42506-2
Zoro #
G800941432
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
0.13 in
Details
Terminal Type
Tab
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Application
Printed Circuit Board
Terminal Orientation
Straight
Mounting Type
Stud Mount
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.