Zoro Homepage
This item is Discontinued.
Te Connectivity FASTON .250 SERIES (6.3 MM)   TAB   TPBR 61365-1

FASTON .250 SERIES (6.3 MM) TAB TPBR (Discontinued)

  • Mfr # 61365-1
  • Zoro # G800941715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61365-1
Zoro #
G800941715
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.203 in

Details

Connection Type
Through Hole
Terminal Type
Tab
Max. Temp.
230 Degrees F
Application
Printed Circuit Board
Contact Plating Material
Tin
Mounting Type
Stud Mount
Terminal Orientation
Straight, 45 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.