Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 TAB .032 TPBR 141879-2

FASTON 250 TAB .032 TPBR (Discontinued)

  • Mfr # 141879-2
  • Zoro # G100941217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141879-2
Zoro #
G100941217
UPC #
-
Country of Origin
France

Dimensions

Stud Size
0.161 in

Details

Terminal Type
Tab
Application
Printed Circuit Board
Mounting Type
Stud Mount
Max. Temp.
230 Degrees F
Connection Type
Through Hole
Contact Plating Material
Tin
Terminal Orientation
Right Angle, 90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.