Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON .250 TAB 14-12 AWG  SPBR 61362-2

FASTON .250 TAB 14-12 AWG SPBR (Discontinued)

  • Mfr # 61362-2
  • Zoro # G600941779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61362-2
Zoro #
G600941779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.81 in

Details

Connection Type
F-Crimp
Insulation Type
Non-Insulated
Wire Range
14 to 12 AWG
Seam
Open
Standards
CSA Certified; UL Rating
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Terminal Type
Quick Connect Tab
Connection Material
Brass
Application
Wire & Cable
Contact Plating Material
Silver
Terminal Orientation
Straight
Insulation Dia
0.11 to 0.17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.