Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 TAB 22-18 AWG TPBR 154660-2

FASTON 250 TAB 22-18 AWG TPBR (Discontinued)

  • Mfr # 154660-2
  • Zoro # G900941738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154660-2
Zoro #
G900941738
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.141 in

Details

Connection Type
F-Crimp
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated
Seam
Open
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab
Wire Type
Regular Wire
Application
Wire & Cable
Insulation Dia
0.086 to 0.118 in
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.