Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON 250 TABS BENT 90  0.315 X .740 BR 141879-1

FASTON 250 TABS BENT 90 0.315 X .740 BR (Discontinued)

  • Mfr # 141879-1
  • Zoro # G900941233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141879-1
Zoro #
G900941233
UPC #
-
Country of Origin
France

Dimensions

Stud Size
0.161 in

Details

Max. Temp.
230 Degrees F
Connection Type
Through Hole
Terminal Type
Tab
Application
Printed Circuit Board
Contact Plating Material
Unplated
Mounting Type
Stud Mount
Terminal Orientation
Right Angle, 90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.