This item is Discontinued.

Te Connectivity FASTON .258 SERIES (6.35 MM) 1-735075-1

FASTON .258 SERIES (6.35 MM) (Discontinued)

  • Mfr # 1-735075-1
  • Zoro # G600979314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-735075-1
Zoro #
G600979314
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
0.961 in

Details

Item
Terminal Housing
Insulation Color
Red
Insulation Type
Insulated
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Terminal Orientation
Straight
Mounting Type
Free Hanging

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.