
FASTON ADAPTER .250 REC TPBR
Mfr # 61765-2
Zoro # G500967107
product price: $0.64
/ea
Sold in multiples of 250 for $160.00
Key Features
Overall Length
.77 in
Terminal Type
Tab & Receptacle
Mating Retention Type
Dimple
Fully Insulated
No
FASTON
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61765-2
Zoro #
G500967107
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
.77 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Plating Thickness
40 µin
Receptacle Stock Thickness
.032 in
Details
Terminal Type
Tab & Receptacle
Mating Retention Type
Dimple
Fully Insulated
No
FASTON
Yes
Plating Material
Tin
Disconnect Type
Quick Connect
Insertion Force
Normal
Crimp Type
Dual
Barrel Type
Open
Terminal Orientation
Straight
Contact Base Material
Brass
Wire Insulation Support
Without
Terminal & Splice Style
Receptacle
UL Rating
Recognized
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.