
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880110
Zoro #
G000957257
UPC #
-
Country of Origin
Brazil
Dimensions
Length
0.91 in
Details
Item
Terminal Housing
Material
Nylon
Color
Natural
Number of Contacts
4
Insulated
No
Max. Temp.
105°C
Hole Center to Center
10.8 mm
Terminal Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.