Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FASTON IS BOOT PE RED 2-180930-1

FASTON IS BOOT PE RED (Discontinued)

  • Mfr # 2-180930-1
  • Zoro # G900979854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-180930-1
Zoro #
G900979854
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.885 in

Details

Item
Insulation Boot
Insulation Color
Natural
Terminal Type
Receptacle
Application
Wire/Cable
Max. Temp.
221 Degrees F
Insulation Dia
10.54 mm²
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.