FB-5R ASY 010 PWR HDR EN SEQ

  • Mfr # 5536642-7

  • Zoro # G200939466


product price:  $7.85
/ea
Sold in multiples of 48 for $376.80

Key Features

Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5536642-7
Zoro #
G200939466
UPC #
-
Country of Origin
China

Dimensions

Width
0.709 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Power
Current
5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Max. Temp.
125°C
Hole Center to Center
2 mm
For Use With
Receptacle Assembly
Connection Material
Copper Alloy
Terminal Type
Through Hole - Press-Fit
Number of Rows
5
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
10
Current Rating
5 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.