Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FB-5R ASY 030 SIG REC EN 3.55 5223008-1

FB-5R ASY 030 SIG REC EN 3.55 (Discontinued)

  • Mfr # 5223008-1
  • Zoro # G701044232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5223008-1
Zoro #
G701044232
UPC #
-
Country of Origin
China

Dimensions

Height
13.3 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Number of Rows
5
Contact Finish
Matte Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Current Rating
3 A
Number of Contacts
30
Contact Type
Socket
Hole Center to Center
2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.