Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FB-5R ASY 150 SIG HDR SL 4.25 5223000-5

FB-5R ASY 150 SIG HDR SL 4.25 (Discontinued)

  • Mfr # 5223000-5
  • Zoro # G300940782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223000-5
Zoro #
G300940782
UPC #
-
Country of Origin
India

Dimensions

Width
0.709 in
Height
17 mm
Contact Plating Thickness
0.05 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Terminal Type
Through Hole
Hole Center to Center
2 mm
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Number of Rows
5
Contact Type
Pin
Current Rating
3 A
Number of Contacts
150
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.