
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5223008-5
Zoro #
G101044153
UPC #
-
Country of Origin
China
Dimensions
Height
13.3 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Contact Finish
Matte Gold Plated
Current Rating
3 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Number of Rows
5
Hole Center to Center
2 mm
Terminal Type
Through Hole - Press-Fit
Number of Contacts
150
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.