This item is Discontinued.

Te Connectivity FB-5R ASY 150 SIG REC SL 2.73 5223004-5

FB-5R ASY 150 SIG REC SL 2.73 (Discontinued)

  • Mfr # 5223004-5
  • Zoro # G801044224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5223004-5
Zoro #
G801044224
UPC #
-
Country of Origin
China

Dimensions

Height
13.3 mm
Contact Plating Thickness
0.05 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Number of Rows
5
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Contact Type
Socket
Number of Contacts
150
Contact Finish
Matte Gold Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.