Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FB-5R ASY 30 SIG REC SL 2.73 5223004-1

FB-5R ASY 30 SIG REC SL 2.73 (Discontinued)

  • Mfr # 5223004-1
  • Zoro # G201044039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223004-1
Zoro #
G201044039
UPC #
-
Country of Origin
China

Dimensions

Height
13.3 mm
Contact Plating Thickness
0.05 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Signal
Series
Signal
Material
Liquid Crystal Polymer
Terminal Finish
Tin Plated
Number of Contacts
30
Terminal Type
Through Hole - Solder
Number of Rows
5
Connection Material
Phosphor Bronze
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Gold Plated
Hole Center to Center
2 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.