Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FB-5R VERTICAL SHROUD 240 POS

  • Mfr # 223041-8

  • Zoro # G901017043


product price: $8.99
/ea
Sold in multiples of 7 for $62.93

Key Features

Size
95.88 x 17.8 x 17.1
Operating Temperature Range
-55 to 125 °C
Number of Positions
240
Connector Style
Header
Standoff
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223041-8
Zoro #
G901017043
UPC #
-
Country of Origin
United States

Dimensions

Size
95.88 x 17.8 x 17.1

Details

Operating Temperature Range
-55 to 125 °C
Number of Positions
240
Connector Style
Header
Standoff
Without
Number of Signal Positions
240
Housing Material
LCP (Liquid Crystal Polymer)
Voltage Rating
30 VAC
Interface Type
Futurebus+
Centerline (Pitch)
.079 in
Accessory Type
Shroud
Guides
Without
Number of Rows
5
Shroud Flammability Rating
UL 94V-0
Shroud Material
LCP (Liquid Crystal Polymer)
Shroud Color
Natural
Row-to-Row Spacing
.079 in
Mating Alignment
Without
Product Type
Accessory
Contact Style
Feed Through
Number of Columns
24
Module Type
Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.