
FBIS-II PLUG ASSY 4POS For MOT PACKING (Discontinued)
- Mfr # 2134167-1
- Zoro # G500946294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2134167-1
Zoro #
G500946294
UPC #
-
Country of Origin
China
Details
Item
Connector Plug
Maximum Voltage
30 V
Current
1.5 A
Maximum Operating Temperature
85 Degrees C
Max. Temp.
85°C
Application
Signal
Hole Center to Center
3 mm
Max. Voltage
30V DC
Connector Type
Plug
Type
Plug
Number of Contacts
4
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.