Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FBIS-II PLUG ASSY 6 POS 1.27um Gold

  • Mfr # 1932870-2

  • Zoro # G700946490


product price: $9.15
/ea
Sold in multiples of 800 for $7,320.00

Key Features

Maximum Voltage
30 V DC
Current
2 A
Maximum Operating Temperature
85 Degrees C
Hole Center to Center
3 mm
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932870-2
Zoro #
G700946490
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Maximum Voltage
30 V DC
Current
2 A
Maximum Operating Temperature
85 Degrees C
Hole Center to Center
3 mm
Application
Power, Signal
Number of Contacts
6
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.