Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FC-325-CW4=RELAY 3PST

  • Mfr # 5-1617806-4

  • Zoro # G200979752


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Terminal Configuration
Solder Hook
Contact Arrangement
3 Form X, 3PST-NO-DM
Shock
50G's, 11ms
Coil Suppression Diode
With
Coil Voltage Rating
28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617806-4
Zoro #
G200979752
UPC #
-
Country of Origin
United States

Details

Terminal Configuration
Solder Hook
Contact Arrangement
3 Form X, 3PST-NO-DM
Shock
50G's, 11ms
Coil Suppression Diode
With
Coil Voltage Rating
28 VDC
Operating Temperature
-94 to 257°F
Coil Resistance
160 Ω
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Product Type
Relay
Mounting Type
Studs, 6-32 UNC-2A
Vibration
10G's, 5 to 1000Hz
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range
Contact Current Rating
25 A
Operating Temperature Range
-70 to 125°C
Back EMF Suppression
With
Terminal Plating
Tin-Lead
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.