Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FC-325-CW9=RELAY 3PST

  • Mfr # 5-1617806-0

  • Zoro # G500979759


product price: $1,360.99
/ea
Free Shipping & Returns

Key Features

Vibration
10G's, 5 to 1000Hz
Contact Arrangement
3 Form X, 3PST-NO-DM
Terminal Configuration
Solder Hook
Product Type
Relay
Mounting Type
Studs, 6-32 UNC-2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617806-0
Zoro #
G500979759
UPC #
-
Country of Origin
United States

Details

Vibration
10G's, 5 to 1000Hz
Contact Arrangement
3 Form X, 3PST-NO-DM
Terminal Configuration
Solder Hook
Product Type
Relay
Mounting Type
Studs, 6-32 UNC-2A
Shock
50G's, 11ms
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Actuating System
AC
Coil Current
.06 A
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
25 A
Back EMF Suppression
Without
Operating Temperature
-94 to 257°F
Enclosure Type
Hermetically Sealed
Frequency
50/400 Hz
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
Without
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.