
FC-325-SY3=RELAY 3PST
Mfr # 5-1617806-2
Zoro # G200979813
product price: $1,569.99
/ea
Free Shipping & Returns
Key Features
Terminal Configuration
Screw
Terminal Plating
Tin-Lead
Vibration
10G's, 5 to 1000Hz
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Raised Vertical Flange Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-1617806-2
Zoro #
G200979813
UPC #
-
Country of Origin
United States
Details
Terminal Configuration
Screw
Terminal Plating
Tin-Lead
Vibration
10G's, 5 to 1000Hz
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Raised Vertical Flange Mount
Contact Current Rating
25 A
Operating Temperature Range
-70 to 125°C
Relay Type
Military/Aerospace Mid-Range
Shock
50G's, 11ms
Auxiliary Contacts
Without
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Operating Temperature
-94 to 257°F
Contact Arrangement
3 Form X, 3PST-NO-DM
Coil Suppression Diode
Without
Product Type
Relay
Coil Resistance
160 Ω
Actuating System
DC
Back EMF Suppression
Without
Coil Voltage Rating
28 VDC
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.