
FC-325-SY4=RELAY 3PST
Mfr # 5-1617806-5
Zoro # G000979648
product price:Â $1,693.99
/ea
Free Shipping & Returns
Key Features
Coil Resistance
160 Ω
Shock
50G's, 11ms
Contact Arrangement
3 Form X, 3PST-NO-DM
Actuating System
DC
Terminal Plating
Tin-Lead
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-1617806-5
Zoro #
G000979648
UPC #
-
Country of Origin
United States
Details
Coil Resistance
160 Ω
Shock
50G's, 11ms
Contact Arrangement
3 Form X, 3PST-NO-DM
Actuating System
DC
Terminal Plating
Tin-Lead
Enclosure Type
Hermetically Sealed
Contact Base Material
Silver Cadmium Oxide
Coil Voltage Rating
28 VDC
Relay Type
Military/Aerospace Mid-Range
Vibration
10G's, 5 to 1000Hz
Auxiliary Contacts
Without
Terminal Configuration
Screw
Contact Current Rating
25 A
Product Type
Relay
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
With
Operating Temperature
-94 to 257°F
Back EMF Suppression
With
Mounting Type
Raised Vertical Flange Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.