Shop TE CONNECTIVITY

FC-325-SY8= RELAY 3PST

  • Mfr # 5-1617806-1

  • Zoro # G500979742


product price:  $1,594.99
/ea
Free Shipping & Returns

Key Features

Contact Arrangement
3 Form X, 3PST-NO-DM
Auxiliary Contacts
Without
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
25 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-1617806-1
Zoro #
G500979742
UPC #
-
Country of Origin
United States

Details

Contact Arrangement
3 Form X, 3PST-NO-DM
Auxiliary Contacts
Without
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Contact Current Rating
25 A
Actuating System
AC
Product Type
Relay
Relay Type
Military/Aerospace Mid-Range
Operating Temperature
-94 to 257°F
Mounting Type
Raised Vertical Flange Mount
Shock
50G's, 11ms
Back EMF Suppression
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Suppression Diode
Without
Operating Temperature Range
-70 to 125°C
Coil Current
.06 A
Vibration
10G's, 5 to 1000Hz
Enclosure Type
Hermetically Sealed
Terminal Configuration
Screw
Frequency
400 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.