
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1617748-4
Zoro #
G700984287
UPC #
-
Country of Origin
India
Details
Coil Suppression Diode
Without
Actuating System
DC
Terminal Plating
Tin-Lead
Coil Resistance
320 Ω
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Mounting Type
Raised Vertical Flange Mount
Enclosure Type
Hermetically Sealed
Back EMF Suppression
Without
Auxiliary Contacts
Without
Vibration
30G's, 10 to 3000Hz
Product Type
Relay
Terminal Configuration
Solder Hook
Contact Arrangement
1 Form C, SPDT, 1 C/O
Coil Magnetic System
Polarized, Monostable
Frequency
400 Hz
Contact Current Rating
25 A
Shock
200G's, 6ms
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.